#10 x 0.334" OD Silicon Bronze Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1306986| Mfr #: 1NU90

$7.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306986 Mfr #: 1NU90
Rockwell Hardness: B90Finish: Plain
Item: Split Lock WasherMaterial: Silicon Bronze
Application: Absorbs Shock and VibrationColor: Bronze
Type: StandardThickness: 0.047"
Refills: -Fits Bolt Sizes: #10
Outside Dia.: 0.334"Inside Dia.: 0.200"
Thickness Tolerance: 0.047"Meets/Exceeds: ANSI B18.22.1.
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Silicon Bronze, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.200 In., Outside Dia. 0.334 In., Thickness 0.047 In., Thickness Tolerance 0.047 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.