#10 x 0.334" OD SAE 1050-1065 Spring Steel Zinc Plated Steel Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2217932| Mfr #: LWIS-100-100P

$0.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217932 Mfr #: LWIS-100-100P
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Meets/Exceeds: ASME B18.21.1Material: SAE 1050-1065 Spring Steel
Application: Provides A Hardened Bearing Surface Creating More Uniform Torque ControlType: Standard
Fits Bolt Sizes: #10Outside Dia.: 0.334"
Inside Dia.: 0.200"Finish: Zinc-Plated Steel
Thickness Tolerance: 0.047 to 0.062"Thickness: 0.047"
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Standard, SAE 1050-1065 Spring Steel, Finish Zinc-Plated Steel, Fits Bolt Sizes #10, Inside Dia. 0.200 In., Outside Dia. 0.334 In., Thickness 0.047 In., Thickness Tolerance 0.047 to 0.062 In., Rockwell Hardness C38 to C46, Provides A Hardened Bearing Surface Creating More Uniform Torque Control, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.