KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 0.869" OD Silicon Bronze Plain Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1501516| Mfr #: 1NU94

$41.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Absorbs Shock and Vibration
Type: Standard
Color: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501516 Mfr #: 1NU94
Application: Absorbs Shock and VibrationType: Standard
Color: BronzeFinish: Plain
Meets/Exceeds: ANSI B18.22.1.Outside Dia.: 0.869"
Refills: -Rockwell Hardness: B90
Item: Split Lock WasherFor Use With: Large Round, Pan, or Binding Head Screws
Fits Bolt Sizes: 1/2"Inside Dia.: 0.512"
Package Quantity: 50Thickness Tolerance: 0.125"
Thickness: 0.125"Material: Silicon Bronze
Country of Origin (subject to change): China

Description

Split Lock Washer, Standard, Silicon Bronze, Finish Plain, Fits Bolt Sizes 1/2 In., Inside Dia. 0.512 In., Outside Dia. 0.869 In., Thickness 0.125 In., Thickness Tolerance 0.125 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 50

Reviews