Zoro Select
Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK
Mfr # LWIS-120-100P
Zoro # G0492755
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.056 in
- Maximum Thickness 0.056 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK LWIS0250-100P
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK LWIS0-80-100P
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK LWIS0370-100P
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Black Oxide Finish, 5 PK U37000.137.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK U37183.075.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 1500 PK 31WS8
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Plain Finish, 100 PK LWLIS0-5USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 3000 PK M10D127BB
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Plain Finish, 100 PK LWHIS0-3USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK M37000.120.0001
- PRIME-LINE Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 10 PK 9119473
- Zoro Select Split Lock Washers