KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 0.487" OD SAE 1050-1065 Spring Steel Zinc Plated Steel Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1025333| Mfr #: LWIS0250-100P

$1.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.260"
Type: Standard
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025333 Mfr #: LWIS0250-100P
Inside Dia.: 0.260"Type: Standard
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.487"
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Finish: Zinc-Plated SteelFor Use With: Small Screw Heads
Fits Bolt Sizes: 1/4"Application: Provides A Hardened Bearing Surface Creating More Uniform Torque Control
Package Quantity: 100Thickness Tolerance: 0.062 to 0.109"
Thickness: 0.062"Material: SAE 1050-1065 Spring Steel
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, SAE 1050-1065 Spring Steel, Finish Zinc-Plated Steel, Fits Bolt Sizes 1/4 In., Inside Dia. 0.260 In., Outside Dia. 0.487 In., Thickness 0.062 In., Thickness Tolerance 0.062 to 0.109 In., Rockwell Hardness C38 to C46, Provides A Hardened Bearing Surface Creating More Uniform Torque Control, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews