KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 0.583" OD Aluminum Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1847221| Mfr #: 1NU98

$10.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.322"
Type: Standard
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847221 Mfr #: 1NU98
Inside Dia.: 0.322"Type: Standard
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.583"
Refills: -Rockwell Hardness: B75
Item: Split Lock WasherFinish: Plain
For Use With: Large Round, Pan, or Binding Head ScrewsFits Bolt Sizes: 5/16"
Application: Absorbs Shock and VibrationPackage Quantity: 100
Thickness: 0.078"Material: Aluminum
Country of Origin (subject to change): United States

Description

Split Lock Washer, Standard, Aluminum, Plain Finish, Fits Bolt Sizes 5/16 In, Inside Dia 0.322 In, Outside Dia 0.583 In, Thickness 0.078 In, Rockwell Hardness B75, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 100

Reviews