Zoro Select
Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK
Mfr # LWIS031-100P
Zoro # G1608546
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 50 PK LWIS100-050P
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK M16D127B
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK U37000.025.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK LWIS0370-100P
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK U37000.013.0001
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK M55450.040.0001
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK U37183.012.0001
- ZORO SELECT Split Lock Washer, For Screw Size #6 316 Stainless Steel, Plain Finish, 1000 PK 06WS316
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 5000 PK MS51848-10
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK LWLIS0-60USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK LWHIS100USA-010BX
- Zoro Select Lock Washers