JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#8 x 0.293" OD SAE 1050-1065 Spring Steel Zinc Plated Steel Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1036463| Mfr #: LWIS0-80-100P

$0.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1036463 Mfr #: LWIS0-80-100P
Meets/Exceeds: ASME B18.21.1Application: Provides A Hardened Bearing Surface Creating More Uniform Torque Control
Rockwell Hardness: C38 to C46Material: SAE 1050-1065 Spring Steel
Item: Split Lock WasherType: Standard
Thickness Tolerance: 0.040 to 0.055"Thickness: 0.040"
Fits Bolt Sizes: #8Outside Dia.: 0.293"
Inside Dia.: 0.174"Finish: Zinc-Plated Steel
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Standard, SAE 1050-1065 Spring Steel, Zinc Plated Finish, Fits Bolt Sizes #8, Inside Dia. 0.174", Outside Dia. 0.293", Thickness 0.040", Thickness Tolerance 0.040 to 0.055", Rockwell Hardness C38 to C46, Application Provides A Hardened Bearing Surface Creating More Uniform Torque Control, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.