1-1/2" x 2.419" OD 316 Stainless Steel Plain Finish Standard Split Lock Washer

VALUE BRAND| Zoro #: G1184425| Mfr #: 1NY82

$5.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: C35
Fits Bolt Sizes: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184425 Mfr #: 1NY82
Package Quantity: 1Rockwell Hardness: C35
Fits Bolt Sizes: 1-1/2"Finish: Plain
Outside Dia.: 2.419"For Use With: Large Round, Pan, or Binding Head Screws
Inside Dia.: 1.534"Thickness: 0.375"
Meets/Exceeds: ASME B18.21.1Type: Standard
Material: 316 stainless steelItem: Split Lock Washer
Refills: -Application: Absorbs Shock and Vibration
Country of Origin (subject to change): United States

Description

Split Lock Washer, Standard, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 1/2 In, Inside Dia 1.534 In, Outside Dia 2.419 In, Thickness 0.375 In, Rockwell Hardness C35, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1

Reviews