1-1/2" x 2.491" OD Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G1611224| Mfr #: DHL150N0000Y-PK5

$20.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1611224 Mfr #: DHL150N0000Y-PK5
Refills: -Meets/Exceeds: ASME B18.21.1
Thickness: 0.458"Fits Bolt Sizes: 1-1/2"
Type: StandardOutside Dia.: 2.491"
Material: SteelItem: Split Lock Washer
Inside Dia.: 1.534"Finish: Yellow Zinc
Rockwell Hardness: C46Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Steel, Zinc Yellow Finish, Fits Bolt Sizes 1 1/2 In, Inside Dia 1.534 In, Outside Dia 2.491 In, Thickness 0.458 In, Rockwell Hardness C46, For Use With Bolts and Nuts Under High Loads, Meets/Exceeds ASME B18.21.1, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.