Zoro Select
Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 10 PK
Mfr # LWHIS150USA-010BX
Zoro # G0813617
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.458 in
- Maximum Thickness 0.458 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #8 Silicon Bronze, Plain Finish, 100 PK U43150.016.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 800 PK 62WSV188
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK U51450.037.0001
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK M55450.220.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK U51450.075.0001
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Yellow Finish, 100 PK M37060.140.0001
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 30000 PK 05WS
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Silicon Bronze, Plain Finish, 25 PK 1NU95
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 3000 PK 37WS188
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK 1NY14
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK U37170.013.0001
- Zoro Select Split Lock Washers