KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 2.325" OD Steel Zinc Plated Finish Light Duty Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G2037996| Mfr #: DLL150N0000Z-PK10

$68.03 /pk

This item ships free. Details.Standard ground shipping.
Details:
Application: -
Type: Light Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037996 Mfr #: DLL150N0000Z-PK10
Application: -Type: Light Duty
Color: SilverFinish: zinc
Meets/Exceeds: ASME B18.21.1Outside Dia.: 2.325"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 1-1/2"Inside Dia.: 1.504"
Package Quantity: 10Thickness Tolerance: +0.020"
Thickness: 0.282"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes 1 1/2 In, Inside Dia. 1.504 In, Outside Dia. 2.325 In, Thickness 0.282 In, Thickness Tolerance +0.020 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Reviews