1-1/2" x 2.419" OD Steel Plain Finish Standard Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1010843| Mfr #: DML150N0000P-PK10

$20.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010843 Mfr #: DML150N0000P-PK10
Rockwell Hardness: C38 to C46Meets/Exceeds: ASME B18.21.1
Material: SteelItem: Split Lock Washer
Type: StandardOutside Dia.: 2.419"
Inside Dia.: 1.534"For Use With: -
Finish: PlainColor: Black
Application: For General PurposeThickness Tolerance: +/-0.020"
Thickness: 0.375"Refills: -
Fits Bolt Sizes: 1-1/2"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size 1 1/2 In, Inside Dia 1.534 In, Outside Dia 2.419 In, Thickness 0.375 In, Thickness Tolerance +/-0.020 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.