KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 2.036" OD 316 Stainless Steel Plain Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G0897547| Mfr #: 1NY81

$21.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.280"
Type: Standard
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897547 Mfr #: 1NY81
Inside Dia.: 1.280"Type: Standard
Meets/Exceeds: ASME B18.21.1Outside Dia.: 2.036"
Refills: -Rockwell Hardness: C35
Item: Split Lock WasherFinish: Plain
For Use With: Large Round, Pan, or Binding Head ScrewsFits Bolt Sizes: 1-1/4"
Application: Absorbs Shock and VibrationPackage Quantity: 5
Thickness: 0.312"Material: 316 stainless steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Standard, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 1/4 In, Inside Dia 1.280 In, Outside Dia 2.036 In, Thickness 0.312 In, Rockwell Hardness C35, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 5

Reviews