1-1/4" x 2.104" OD Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G2151265| Mfr #: DHL125N0000Y-PK5

$16.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151265 Mfr #: DHL125N0000Y-PK5
Meets/Exceeds: ASME B18.21.1Item: Split Lock Washer
Type: StandardMaterial: steel
Rockwell Hardness: C46Thickness: 0.384"
Fits Bolt Sizes: 1-1/4"Outside Dia.: 2.104"
Inside Dia.: 1.280"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Steel, Zinc Yellow Finish, Fits Bolt Sizes 1 1/4 In, Inside Dia 1.280 In, Outside Dia 2.104 In, Thickness 0.384 In, Rockwell Hardness C46, For Use With Bolts and Nuts Under High Loads, Meets/Exceeds ASME B18.21.1, Package 5
Save 15%. Sign up for Z-mail.