KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 1.790" OD Steel Plain Finish Hi Collar Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G0536636| Mfr #: DCL125N0000P-PK10

$10.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.280"
Type: Hi Collar
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536636 Mfr #: DCL125N0000P-PK10
Inside Dia.: 1.280"Type: Hi Collar
Finish: PlainMeets/Exceeds: ASME B18.21.1
Outside Dia.: 1.790"Refills: -
Rockwell Hardness: C46Item: Split Lock Washer
For Use With: Socket Head Cap ScrewsFits Bolt Sizes: 1-1/4"
Application: For Confined AreasPackage Quantity: 10
Thickness: 0.313"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 1 1/4 In, Inside Dia 1.280 In, Outside Dia 1.790 In, Thickness 0.313 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 10

Reviews