JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4" x 2.222" OD Steel Zinc Plated Finish Extra Duty Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1554481| Mfr #: DEL125N0000Z-PK10

$57.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554481 Mfr #: DEL125N0000Z-PK10
Rockwell Hardness: C38 to C46Meets/Exceeds: ASME B18.21.1
Type: Extra DutyItem: Split Lock Washer
Thickness Tolerance: +0.020"Thickness: 0.417"
Fits Bolt Sizes: 1-1/4"Outside Dia.: 2.222"
Material: steelInside Dia.: 1.254"
Finish: zincColor: silver
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 1 1/4 In, Inside Dia. 1.254 In, Outside Dia. 2.222 In, Thickness 0.417 In, Thickness Tolerance +0.020 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10
Save 15%. Sign up for Z-mail.