1-1/4" x 1.990" OD Steel Plain Finish Light Duty Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G2246937| Mfr #: DLL125N0000P-PK10

$16.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Light Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246937 Mfr #: DLL125N0000P-PK10
Application: -Type: Light Duty
Color: BlackFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.990"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 1-1/4"Inside Dia.: 1.254"
Package Quantity: 10Thickness Tolerance: +0.020"
Thickness: 0.244"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 1 1/4 In, Inside Dia. 1.254 In, Outside Dia. 1.990 In, Thickness 0.244 In, Thickness Tolerance +0.020 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Reviews