1-1/4" x 2.036" OD Steel Plain Finish Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G2351912| Mfr #: 348016-PG

$13.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351912 Mfr #: 348016-PG
Material: SteelRockwell Hardness: C38 to C46
Item: Split Lock WasherApplication: For General Purpose
Refills: -Meets/Exceeds: ASME B18.21.1
Thickness: 0.312"Fits Bolt Sizes: 1-1/4"
Outside Dia.: 2.036"Inside Dia.: 1.280"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Split Lock Washer, Steel, Plain Finish, Fits Bolt Sizes 1 1/4 In, Inside Dia 1.280 In, Outside Dia 2.036 In, Thickness 0.312 In, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 25
Save 15%. Sign up for Z-mail.