20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-1/4" x 2.036" OD Steel Zinc Plated Finish Standard Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1595851| Mfr #: 349017-PG

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595851 Mfr #: 349017-PG
Meets/Exceeds: ASME B18.21.1Item: Split Lock Washer
Inside Dia.: 1.280"Finish: Zinc
Application: Helps Prevent LooseningRockwell Hardness: C38 to C46
Thickness: 0.312"Refills: -
Fits Bolt Sizes: 1-1/4"Type: Standard
Outside Dia.: 2.036"Material: Steel
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Steel, Zinc Plated Finish, Fits Bolt Size 1 1/4 In, Inside Dia 1.280 In, Outside Dia 2.036 In, Thickness 0.312 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.