1-1/8" x 1.847" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G1483343| Mfr #: 1PA17

$11.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.153"
Type: Standard
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483343 Mfr #: 1PA17
Inside Dia.: 1.153"Type: Standard
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.847"
Refills: -Rockwell Hardness: C35
Item: Split Lock WasherFinish: Plain
For Use With: Large Round, Pan, or Binding Head ScrewsFits Bolt Sizes: 1-1/8"
Application: Absorbs Shock and VibrationPackage Quantity: 5
Thickness: 0.281"Material: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 1/8 In, Inside Dia 1.153 In, Outside Dia 1.847 In, Thickness 0.281 In, Rockwell Hardness C35, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 5

Reviews