15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Split Lock Washer, Bolt 1-1/8, 316 SS, PK5

VALUE BRAND| Zoro #: G0385217| Mfr #: 1NY80

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385217 Mfr #: 1NY80
Rockwell Hardness: C35Finish: Plain
Refills: -Item: Split Lock Washer
Material: 316 Stainless SteelApplication: Absorbs Shock and Vibration
Type: StandardMeets/Exceeds: ASME B18.21.1
Thickness: 0.281"Fits Bolt Sizes: 1-1/8"
Outside Dia.: 1.847"Inside Dia.: 1.153"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 1/8 In, Inside Dia 1.153 In, Outside Dia 1.847 In, Thickness 0.281 In, Rockwell Hardness C35, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.