JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/8" x 1.903" OD Steel Plain Finish Heavy Duty Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1109674| Mfr #: DHL113N0000P-PK10

$32.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109674 Mfr #: DHL113N0000P-PK10
Item: Split Lock WasherFits Bolt Sizes: 1-1/8"
Type: Heavy DutyOutside Dia.: 1.903"
Material: steelInside Dia.: 1.129"
Finish: PlainColor: Black
Thickness Tolerance: +0.020"Rockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.345"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 1 1/8 In, Inside Dia. 1.129 In, Outside Dia. 1.903 In, Thickness 0.345 In, Thickness Tolerance +0.020 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.