1-1/8" x 1.903" OD Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1481846| Mfr #: DHL113N0000Y-PK10

$28.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481846 Mfr #: DHL113N0000Y-PK10
Meets/Exceeds: ASME B18.21.1Type: Standard
Item: Split Lock WasherRefills: -
Package Quantity: 10For Use With: Bolts and Nuts Under High Loads
Inside Dia.: 1.153"Fits Bolt Sizes: 1-1/8"
Thickness: 0.345"Outside Dia.: 1.903"
Material: steelFinish: Yellow Zinc
Rockwell Hardness: C46Country of Origin (subject to change): United States

Description

Split Lock Washer, Steel, Zinc Yellow Finish, Fits Bolt Sizes 1 1/8 In, Inside Dia 1.153 In, Outside Dia 1.903 In, Thickness 0.345 In, Rockwell Hardness C46, For Use With Bolts and Nuts Under High Loads, Meets/Exceeds ASME B18.21.1, Package 10

Reviews