Zoro Select
Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 10 PK
Mfr # LWHIS1120USA-010BX
Zoro # G1986372
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-1/8 in
- Minimum Thickness 0.345 in
- Maximum Thickness 0.345 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK U37020.125.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 3000 PK 37WS
- ZORO SELECT Split Lock Washer, For Screw Size M36 Steel, Black Oxide Finish, 2 PK M37000.360.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK U37171.037.0001
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK M37000.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK M37220.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size #4 18-8 Stainless Steel, Plain Finish, 10000 PK 04WS188
- ZORO SELECT Split Lock Washer, For Screw Size M12 Spring Steel, Zinc Plated Finish, 100 PK M37080.120.0001
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 15000 PK M4D127B
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK U37000.025.0001
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK M37200.160.0001
- Zoro Select Lock Washers