1-3/4" x 2.679" OD Steel Plain Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G2006146| Mfr #: DML175N0000P-PK5

$15.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006146 Mfr #: DML175N0000P-PK5
Material: steelMeets/Exceeds: ASME B18.21.1
Item: Split Lock WasherType: Standard
Rockwell Hardness: C38 to C46Application: for General Purpose
Finish: PlainColor: Black
Thickness Tolerance: +/-0.030"Thickness: 0.389"
Fits Bolt Sizes: 1-3/4"Outside Dia.: 2.679"
Inside Dia.: 1.758"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size 1 3/4 In, Inside Dia 1.758 In, Outside Dia 2.679 In, Thickness 0.389 In, Thickness Tolerance +/-0.030 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.