1-3/8" x 2.301" OD Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G2092885| Mfr #: DHL138N0000Y-PK5

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092885 Mfr #: DHL138N0000Y-PK5
Type: StandardMaterial: steel
Meets/Exceeds: ASME B18.21.1Item: Split Lock Washer
Rockwell Hardness: C46Thickness: 0.422"
Fits Bolt Sizes: 1-3/8"Outside Dia.: 2.301"
Inside Dia.: 1.408"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Steel, Zinc Yellow Finish, Fits Bolt Sizes 1 3/8 In, Inside Dia 1.408 In, Outside Dia 2.301 In, Thickness 0.422 In, Rockwell Hardness C46, For Use With Bolts and Nuts Under High Loads, Meets/Exceeds ASME B18.21.1, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.