1-3/8" x 2.301" OD Steel Plain Finish Heavy Duty Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1193315| Mfr #: DHL138N0000P-PK10

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193315 Mfr #: DHL138N0000P-PK10
Item: Split Lock WasherRockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.422"
Fits Bolt Sizes: 1-3/8"Type: Heavy Duty
Outside Dia.: 2.301"Material: steel
Inside Dia.: 1.379"Finish: Plain
Color: BlackThickness Tolerance: +0.020"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 1 3/8 In, Inside Dia. 1.379 In, Outside Dia. 2.301 In, Thickness 0.422 In, Thickness Tolerance +0.020 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.