1-5/8" x 2.553" OD Steel Plain Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G1734582| Mfr #: DML163N0000P-PK5

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734582 Mfr #: DML163N0000P-PK5
Item: Split Lock WasherMeets/Exceeds: ASME B18.21.1
Material: steelThickness: 0.389"
Fits Bolt Sizes: 1-5/8"Type: Standard
Outside Dia.: 2.553"Inside Dia.: 1.633"
Finish: PlainColor: BLACK
Application: For General PurposeThickness Tolerance: +/-0.030"
Rockwell Hardness: C38 to C46Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size 1 5/8 In, Inside Dia 1.633 In, Outside Dia 2.553 In, Thickness 0.389 In, Thickness Tolerance +/-0.030 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.