KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-5/8" x 2.487" OD Steel Plain Finish Light Duty Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G0376101| Mfr #: DLL163N0000P-PK10

$51.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Application: -
Type: Light Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376101 Mfr #: DLL163N0000P-PK10
Application: -Type: Light Duty
Color: BlackFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 2.487"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 1-5/8"Inside Dia.: 1.633"
Package Quantity: 10Thickness Tolerance: +0.030"
Thickness: 0.344"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 1 5/8 In, Inside Dia. 1.633 In, Outside Dia. 2.487 In, Thickness 0.344 In, Thickness Tolerance +0.030 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Reviews