JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" x 1.656" OD Alloy Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1960917| Mfr #: 340500-PG

$56.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1960917 Mfr #: 340500-PG
Finish: Yellow ZincMaterial: Alloy Steel
Item: Split Lock WasherRockwell Hardness: C38 to C46
Application: Helps Prevent LooseningRefills: -
Type: StandardMeets/Exceeds: ASME B18.21.1
Thickness: 0.250"Fits Bolt Sizes: 1"
Outside Dia.: 1.656"Inside Dia.: 1.024"
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Alloy Steel, Zinc Yellow Finish, Fits Bolt Size 1 In, Inside Dia 1.024 In, Outside Dia 1.656 In, Thickness 0.250 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.