KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1.656" OD SAE Spring Steel Plain Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1728885| Mfr #: LWIS100-050P

$29.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.024"
Type: Standard
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728885 Mfr #: LWIS100-050P
Inside Dia.: 1.024"Type: Standard
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.656"
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Finish: PlainFor Use With: Small Screw Heads
Fits Bolt Sizes: 1"Application: Provides A Hardened Bearing Surface Creating More Uniform Torque Control
Package Quantity: 50Thickness Tolerance: 0.250 to 0.297"
Thickness: 0.250"Material: SAE 1050-1065 Spring Steel
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, SAE 1050-1065 Spring Steel, Plain Finish, Fits Bolt Sizes 1", Inside Dia. 1.024", Outside Dia. 1.656", Thickness 0.250", Thickness Tolerance 0.250 to 0.297", Rockwell Hardness C38 to C46, Application Provides A Hardened Bearing Surface Creating More Uniform Torque Control, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Reviews