JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1" x 1.656" OD Steel Zinc Plated Steel Finish Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G2266004| Mfr #: 6FYC8

$5.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266004 Mfr #: 6FYC8
Material: steelItem: Split Lock Washer
Rockwell Hardness: C38 to C46Application: Wood to Wood, Metal to Metal, or Wood to Metal
Thickness Tolerance: +/-.08Meets/Exceeds: ASME B18.21.1-1999
Thickness: 0.250"Fits Bolt Sizes: 1"
Outside Dia.: 1.656"Inside Dia.: 1.024"
Finish: Zinc-Plated SteelCountry of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Steel, Finish Zinc-Plated Steel, Fits Bolt Sizes 1 In., Inside Dia. 1.024 In., Outside Dia. 1.656 In., Thickness 0.250 In., Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.