KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1.700" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G2360802| Mfr #: DHL100N0000Z-PK10

$31.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360802 Mfr #: DHL100N0000Z-PK10
Application: -Type: Heavy Duty
Color: SilverFinish: zinc
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.700"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 1"Inside Dia.: 1.003"
Package Quantity: 10Thickness Tolerance: +0.020"
Thickness: 0.306"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes 1 In, Inside Dia. 1.003 In, Outside Dia. 1.700 In, Thickness 0.306 In, Thickness Tolerance +0.020 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Reviews