15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Split Lock Washer, Bolt 1, Steel, PK10

VALUE BRAND| Zoro #: G1097135| Mfr #: DLL100N0000Z-PK10

$13.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097135 Mfr #: DLL100N0000Z-PK10
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Light Duty
Thickness Tolerance: +0.020"Thickness: 0.202"
Fits Bolt Sizes: 1"Outside Dia.: 1.640"
Inside Dia.: 1.003"Finish: Zinc
Color: SilverCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes 1 In, Inside Dia. 1.003 In, Outside Dia. 1.640 In, Thickness 0.202 In, Thickness Tolerance +0.020 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.