KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1.478" OD Steel Plain Finish Hi Collar Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1389936| Mfr #: DCL100N0000P-PK25

$13.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.024"
Type: Hi Collar
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389936 Mfr #: DCL100N0000P-PK25
Inside Dia.: 1.024"Type: Hi Collar
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.478"
Refills: -Rockwell Hardness: C46
Item: Split Lock WasherFinish: Plain
For Use With: Socket Head Cap ScrewsFits Bolt Sizes: 1"
Application: For Confined AreasPackage Quantity: 25
Thickness: 0.250"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 1 In, Inside Dia 1.024 In, Outside Dia 1.478 In, Thickness 0.250 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 25

Reviews