KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1.656" OD Steel Galvanized Finish Standard Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G0364025| Mfr #: DML100N0000G-PK25

$24.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: for General Purpose
Type: Standard
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364025 Mfr #: DML100N0000G-PK25
Application: for General PurposeType: Standard
Color: GrayFinish: Galvanized
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.656"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 1"Inside Dia.: 1.024"
Package Quantity: 25Thickness Tolerance: +/-0.020"
Thickness: 0.250"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Standard, Steel, Galvanized Finish, Fits Bolt Size 1 In, Inside Dia 1.024 In, Outside Dia 1.656 In, Thickness 0.25 In, Thickness Tolerance +/-0.020 In, Gray Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Reviews