1" x 1.656" OD Steel Plain Finish Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2406336| Mfr #: 348014-PG

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406336 Mfr #: 348014-PG
Meets/Exceeds: ASME B18.21.1Fits Bolt Sizes: 1"
Outside Dia.: 1.656"Material: Steel
Item: Split Lock WasherInside Dia.: 1.024"
Finish: PlainApplication: For General Purpose
Refills: -Rockwell Hardness: C38 to C46
Thickness: 0.250"Country of Origin (subject to change): China

Product Description

Split Lock Washer, Steel, Plain Finish, Fits Bolt Sizes 1 In, Inside Dia 1.024 In, Outside Dia 1.656 In, Thickness 0.250 In, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.