#10 x 0.434" OD Steel Plain Finish Extra Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0664264| Mfr #: DEL010N0000P-PK100

$3.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664264 Mfr #: DEL010N0000P-PK100
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Meets/Exceeds: ASME B18.21.1Type: Extra Duty
Thickness Tolerance: +0.006"Thickness: 0.068"
Fits Bolt Sizes: #10Outside Dia.: 0.434"
Material: steelInside Dia.: 0.193"
Finish: PlainColor: BLACK
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.193 In, Outside Dia. 0.434 In, Thickness 0.068 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.