Shop Alternate Products
This Product is Discontinued
Zoro Select
Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (Discontinued)
Mfr # DHL010N0000Z-PK100
Zoro # G1894654
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 0.35 in
- Minimum Thickness 0.056 in