#10 x 0.320" OD Steel Plain Finish Light Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0520737| Mfr #: DLL010N0000P-PK100

$1.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.040"
For Use With: -
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0520737 Mfr #: DLL010N0000P-PK100
Thickness: 0.040"For Use With: -
Material: steelFits Bolt Sizes: #10
Thickness Tolerance: +0.006"Package Quantity: 100
Application: -Inside Dia.: 0.193"
Meets/Exceeds: ASME B18.21.1Type: Light Duty
Color: BlackRefills: -
Finish: PlainOutside Dia.: 0.320"
Item: Split Lock WasherRockwell Hardness: C38 to C46
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.193 In, Outside Dia. 0.320 In, Thickness 0.040 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews