#10 x 0.334" OD Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0733171| Mfr #: DML010N0000P-PK100

$0.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733171 Mfr #: DML010N0000P-PK100
Rockwell Hardness: C38 to C46Meets/Exceeds: ASME B18.21.1
Material: SteelItem: Split Lock Washer
Type: StandardThickness Tolerance: +/-0.006"
Thickness: 0.047"Refills: -
Fits Bolt Sizes: #10Outside Dia.: 0.334"
Inside Dia.: 0.193"For Use With: -
Finish: PlainColor: Black
Application: For General PurposeCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size #10, Inside Dia 0.193 In, Outside Dia 0.334 In, Thickness 0.047 In, Thickness Tolerance +/-0.006 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.