Split Lock Washer, Bolt 1/2, Aluminum, PK25

VALUE BRAND| Zoro #: G1236076| Mfr #: 1NY10

$6.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Standard
Fits Bolt Sizes: 1/2"
Thickness: 0.125"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1236076 Mfr #: 1NY10
Type: StandardFits Bolt Sizes: 1/2"
Thickness: 0.125"Application: Absorbs Shock and Vibration
For Use With: Large Round, Pan, or Binding Head ScrewsMeets/Exceeds: ASME B18.21.1
Item: Split Lock WasherPackage Quantity: 25
Rockwell Hardness: B75Inside Dia.: 0.512"
Outside Dia.: 0.869"Finish: Plain
Material: aluminumCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Aluminum, Plain Finish, Fits Bolt Sizes 1/2 In, Inside Dia 0.512 In, Outside Dia 0.869 In, Thickness 0.125 In, Rockwell Hardness B75, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 25

Product Reviews