Split Lock Washer, Bolt #12, Steel, PK100

VALUE BRAND| Zoro #: G0601474| Mfr #: DHL012N0000P-PK100

$2.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601474 Mfr #: DHL012N0000P-PK100
Item: Split Lock WasherOutside Dia.: 0.391"
Material: SteelInside Dia.: 0.220"
For Use With: -Thickness Tolerance: +0.006"
Finish: PlainRockwell Hardness: C38 to C46
Color: BlackMeets/Exceeds: ASME B18.21.1
Application: -Thickness: 0.063"
Refills: -Fits Bolt Sizes: #12
Type: Heavy DutyCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes #12, Inside Dia. 0.22 In, Outside Dia. 0.391 In, Thickness 0.063 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.