#12 x 0.391" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0835195| Mfr #: DHL012N0000Z-PK100

$3.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0835195 Mfr #: DHL012N0000Z-PK100
Item: Split Lock WasherRockwell Hardness: C38 to C46
Color: SilverMeets/Exceeds: ASME B18.21.1
Application: -Thickness: 0.063"
Refills: -Fits Bolt Sizes: #12
Type: Heavy DutyOutside Dia.: 0.391"
Material: SteelInside Dia.: 0.220"
For Use With: -Thickness Tolerance: +0.006"
Finish: ZincCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes #12, Inside Dia. 0.220 In, Outside Dia. 0.391 In, Thickness 0.063 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.