#12 x 0.361" OD Steel Zinc Plated Finish Light Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0826917| Mfr #: DLL012N0000Z-PK100

$3.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Light Duty
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826917 Mfr #: DLL012N0000Z-PK100
Meets/Exceeds: ASME B18.21.1Type: Light Duty
Item: Split Lock WasherRefills: -
Thickness Tolerance: +0.006"Package Quantity: 100
For Use With: -Inside Dia.: 0.220"
Application: -Fits Bolt Sizes: #12
Thickness: 0.047"Outside Dia.: 0.361"
Material: steelFinish: zinc
Rockwell Hardness: C38 to C46Color: Silver
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes #12, Inside Dia. 0.220 In, Outside Dia. 0.361 In, Thickness 0.047 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews