Gift buying made easy: Shop Zoro.com Gift Certificates

Split Lock Washer, Bolt #12, Steel, PK100

VALUE BRAND| Zoro #: G1605825| Mfr #: DML012N0000P-PK100

$1.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605825 Mfr #: DML012N0000P-PK100
Rockwell Hardness: C38 to C46Meets/Exceeds: ASME B18.21.1
Material: SteelItem: Split Lock Washer
Type: StandardApplication: For General Purpose
Thickness Tolerance: +/-0.006"Thickness: 0.056"
Refills: -Fits Bolt Sizes: #12
Outside Dia.: 0.377"Inside Dia.: 0.220"
For Use With: -Finish: Plain
Color: BlackCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size #12, Inside Dia 0.220 In, Outside Dia 0.377 In, Thickness 0.056 In, Thickness Tolerance +/-0.006 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.