1/2" x 0.935" OD Steel Zinc Plated Finish Extra Duty Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2218806| Mfr #: DEL050N0000Z-PK50

$24.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Extra Duty
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218806 Mfr #: DEL050N0000Z-PK50
Meets/Exceeds: ASME B18.21.1Type: Extra Duty
Item: Split Lock WasherRefills: -
Thickness Tolerance: +0.010"Package Quantity: 50
For Use With: -Inside Dia.: 0.502"
Application: -Fits Bolt Sizes: 1/2"
Thickness: 0.162"Outside Dia.: 0.935"
Material: steelFinish: zinc
Rockwell Hardness: C38 to C46Color: Silver
Country of Origin (subject to change): United States

Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 1/2 In, Inside Dia. 0.502 In, Outside Dia. 0.935 In, Thickness 0.162 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Reviews