KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 0.879" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0664176| Mfr #: DHL050N0000Z-PK50

$20.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664176 Mfr #: DHL050N0000Z-PK50
Application: -Type: Heavy Duty
Color: SilverFinish: zinc
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.879"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 1/2"Inside Dia.: 0.502"
Package Quantity: 50Thickness Tolerance: +0.010"
Thickness: 0.151"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes 1/2 In, Inside Dia. 0.502 In, Outside Dia. 0.879 In, Thickness 0.151 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Reviews