1/4" x 0.363" OD 18-8 Stainless Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0757522| Mfr #: 1NY12

$5.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757522 Mfr #: 1NY12
Item: Split Lock WasherType: Hi Collar
Application: Absorbs Shock and VibrationMaterial: 18-8 Stainless Steel
Finish: PlainFits Bolt Sizes: 1/4"
Inside Dia.: 0.260"Outside Dia.: 0.363"
Thickness: 0.078"Rockwell Hardness: C35
Meets/Exceeds: ASME B18.21.1Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Hi Collar, 18-8 Stainless Steel, Plain Finish, Fits Bolt Sizes 1/4 In, Inside Dia 0.260 In, Outside Dia 0.363 In, Thickness 0.078 In, Rockwell Hardness C35, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 100
Save 15%. Sign up for Z-mail.